Shop All General Purpose Relays
Functional Devices-Rib
Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel
Mfr # FDLR20C
Zoro # G1958646
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
- Voltage 208Vac
- Amps 20 Amp
- Width 3.2
- Length 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # FDLR20C
- Zoro # G1958646
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple |
Width | 3.2 |
Length | 2.3 |
Details
Item | WIRELESS CONTROL RELAY |
Voltage | 208Vac |
Amps | 20 Amp |
Color | Gray |
Operating Temperature | -30 to 140° F |
Override (Test Switch) | No |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Built-in Switch Modes | Alarm, Repeater, Delay, Rocker, Momentary, and Toggle |
Coil Current | 80 mA @ 208 Vac ; 60 Hz |
Frequency | 902 MHz |
Conducted Power | 5 mW typical |
Wires | 16", 600V Rated |
Humidity Range | 5-95%(noncondensing) |
Contact Ratings | 20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 770 VA Pilot Duty @ 120 Vac 1,110 VA Pilot Duty @ 277 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac |
Receiver Sensitivity | -93 dBm typical |
Approvals | UL Listed, UL916, C-UL |
Expected Relay Life | 10 million cycles minimum mechanical |
Relay Status | Red: Relay Status / Learn Mode Status (Flashing) |
Gold Flash | No |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Description
Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT relay with 10A; 120Vac In and, 20A; 277Vac Bal and 16A; 277Vac EB ratings; EnOcean 902 MHz, NEMA 1 Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/16" Radius (WC1150)
- EMERSON FLOW TEMPERATURE SENSOR (804490)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- Functional Devices-Rib General Purpose Relays