Shop All General Purpose Relays
Functional Devices-Rib
Wireless Lighting Relay, Receiver/Repeater, 120 Vac, SPST relay w/5A
Mfr # FDLR05B
Zoro # G1958908
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.2
- Voltage 120Vac
- Amps 5 Amp
- Dimensions 1.68"H x 4.58"W x 1.18"D
- Length 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # FDLR05B
- Zoro # G1958908
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 1.2 |
Dimensions | 1.68"H x 4.58"W x 1.18"D |
Length | 4.6 |
Details
Voltage | 120Vac |
Item | WIRELESS CONTROL RELAY |
Amps | 5 Amp |
Color | Gray |
Coil Current | 75 mA @ 120 Vac ; 60 Hz |
Override (Test Switch) | No |
Approvals | UL Listed, UL916, C-UL |
Built-in Switch Modes | Alarm, Repeater, Delay, Rocker, Momentary, and Toggle |
Contact Ratings | 5 Amp Ballast @ 120/277 Vac 5 Amp Tungsten @ 120 Vac 5 Amp Electronic Ballast @ 120 Vac |
Relay Status | Red: Relay Status / Learn Mode Status (Flashing) |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Receiver Sensitivity | -93 dBm typical |
Frequency | 902 MHz |
Conducted Power | 5 mW typical |
Wires | 16", 600V Rated |
Expected Relay Life | 10 million cycles minimum mechanical |
Operating Temperature | -30 to 140° F |
Gold Flash | No |
Humidity Range | 5-95%(noncondensing) |
Description
Wireless Lighting Relay, Receiver/Repeater, 120 Vac Input, SPST relay with 5A; 120Vac In and, 5A; 120-277Vac Bal and 5A; 120Vac EB ratings; EnOcean 902 MHz, NEMA 1 Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V02)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (QDA8C)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-3-R)
- SQUARE D Operating Kit (9421LP1)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- Functional Devices-Rib Electrical Relays