Shop All Wall Switches
Functional Devices-Rib
Wireless Door/Window Switch, Solar Powered, EnOcean 902 MHz
Mfr # FDLTMAG2
Zoro # G2001617
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Sensor Gap 0.16" (4mm)
- Dimensions 3.00" L x 0.87" W x 0.59" D (76mm x 22mm x 15mm)
- Start-up Time Less than 2.5 min @ 400 lux
- Humidity Range 5 to 93% relative humidity (noncondensing)
- Operating Life in Darkness (after full charge) Min 10 days signs-of-life only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # FDLTMAG2
- Zoro # G2001617
- Country of Origin United States
- Category Wall Switches
Dimensions
Dimensions | 3.00" L x 0.87" W x 0.59" D (76mm x 22mm x 15mm) |
Dimensions (with mounting plate) | 3.11" L x 0.94" W x 0.73" D (79mm x 23.8mm x 186mm) |
Details
Item | Wireless Solar Door / Window Transmitter Switch |
Maximum Sensor Gap | 0.16" (4mm) |
Start-up Time | Less than 2.5 min @ 400 lux |
Humidity Range | 5 to 93% relative humidity (noncondensing) |
Operating Life in Darkness (after full charge) | Min 10 days signs-of-life only |
Operating Temperature | -4 to 140 F (-20 to 60 C) |
Environment | Indoor use only |
Approvals | FCC ID: SZV-STM 320U IC: 5713A-STM 320U |
Drill Distance | 2.05" (52mm) |
Minimum Illumination | 400 lux hours per day e.g. 100 lux for 4 hours or 200 lux for 2 hours |
Operating Life in Darkness (with backup battery) | Min 5 years |
Description
Wireless Door/Window Switch, Solar Powered, EnOcean 902 MHz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DG70-0AA0)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D15)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D60)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- ZORO SELECT Light Wall Switch, Clear, 20A, 3-Way Switch (4903PLC120)
- Functional Devices-Rib Lighting Controls