Shop All Occupancy Sensors
This Product is Discontinued
Functional Devices-Rib
Wireless Door/Window Sensor, RF 902 MHz (Discontinued)
Mfr # WDWS2-EN3
Zoro # G1600965
Free Shipping & Returns
This Product is Discontinued
Key Features
- Communication Method RF, 902 MHz
- Features Works with Motion Sensors, Supplemental Battery Option, Wireless Solar-Powered Sensor
- For Use With Mfr. No RIBW01B-EN3, RIBW208B-EN3, RIBW240B-EN3, RIBW24B-EN3, RIBW277B-EN3
- Includes Magnet and (4) Screws, Sensor
- Time Delay Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # WDWS2-EN3
- Zoro # G1600965
- Country of Origin Canada
- Category Occupancy Sensors
Dimensions
Depth | 0.59 in |
Width | 0.83 in |
Height | 3.15 in |
Details
Communication Method | RF, 902 MHz |
Features | Works with Motion Sensors, Supplemental Battery Option, Wireless Solar-Powered Sensor |
For Use With | Mfr. No RIBW01B-EN3, RIBW208B-EN3, RIBW240B-EN3, RIBW24B-EN3, RIBW277B-EN3 |
Includes | Magnet and (4) Screws, Sensor |
Time Delay | Adjustable |
Standards | FCC, IC |
Item - Relay | Wireless Sensor |
Color | Black |
Installation Type | Door/Window |
Wireless Range | 50 to 150 ft |
Coverage | 50 ft. to 150 ft. Range |
Item | Wireless Door/Window Sensor |
Power Source | Solar Cells |
Description
Wireless Door/Window Sensor, For Use With Mfr. No RIBW01B-EN3, RIBW208B-EN3, RIBW240B-EN3, RIBW24B-EN3, RIBW277B-EN3, Includes Magnet and (4) Screws, Sensor, Standards FCC, IC, Height 3.15 in, Width 0.83 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.