Shop All General Purpose Relays
Functional Devices-Rib
Universal Voltage Power Pack, Input 120-277Vac, Output 24Vac-Class 2
Mfr # LR21BPP5
Zoro # G1801940
original price:
$79.97
14% off
new price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.2
- Voltage 120-277Vac
- Amps 20 Amp
- Dimensions 2.39"H x 3.31"W x 1.81"D with 0.75" NPT nipple
- Length 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # LR21BPP5
- Zoro # G1801940
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 3.2 |
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.75" NPT nipple |
Length | 2.3 |
Details
Voltage | 120-277Vac |
Item | Universal Power Pack |
Amps | 20 Amp |
Color | Gray |
Operating Temperature | -30 to 104° F |
Momentary Override | Yes |
Power Status | Green LED On - 24Vdc out |
Expected Relay Life | 10 million cycles minimum mechanical |
DC Output | 24 Vdc @ 210mA, Class 2 |
Approvals | UL Listed, UL916, C-UL, CE |
Wires | 16", 600V Rated |
Power Input | 250 mA @ 120 -277 Vac |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Gold Flash | No |
Operate Time | 1.8 Seconds |
Contact Ratings | 20 Amp Resistive @ 277 Vac 5 Amp Resistive @ 480 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 770 VA Pilot Duty @ 120 Vac (N/C) 1100 VA Pilot Duty @ 277 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Relay Status | Red LED On - Activated |
Description
Universal Voltage Power Pack, Input 120-277Vac, Output 24Vac-Class 2, 5-Watt at 210mA max.; SPDT relay with Momentary Switch, 10A; 120Vac Incand, 20A; 277Vac Bal and 16A; 277Vac EB ratings; NEMA 1, UL Accepted Plenum Rated Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable Assembly Unshielded M/F 18In (N237-F18N-WHSH)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 12.00x10.00x5.00, Aluminum (A1210NFAL)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J55M1X)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- HELLA Relay 12V 30A Spst D Electrics, 933791091 (933791091)
- Functional Devices-Rib General Purpose Relays