Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
UL924 Lighting Relay, 20A 120-277Vac
Mfr # ESRN
Zoro # G0394200
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 120 to 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # ESRN
- Zoro # G0394200
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Details
Item - Relay | Prewired Relay |
Coil Volts | 120 to 277VAC |
Item | UL924 Lighting Relay,20A 120-277Vac |
Description
UL924 Lighting Relay,20A 120-277Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 125VAC 30A L5-30R (70530NC)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black (TLP810NET)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB043P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2401D-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- Functional Devices-Rib Electrical Relays