Shop All General Purpose Relays
Functional Devices-Rib
UL 924 Emergency Bypass/Shunt Relay, 277 Vac Input, 277Vac Bal and 2A
Mfr # ESRBE277C
Zoro # G1958628
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 1.68"H x 4.58"W x 1.18"D
- Voltage 277 Vac
- Width 1.2
- Amps 10 Amp
- Length 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # ESRBE277C
- Zoro # G1958628
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Dimensions | 1.68"H x 4.58"W x 1.18"D |
Width | 1.2 |
Length | 4.6 |
Details
Item | Emergency Lighting Automatic Load Control Relay |
Voltage | 277 Vac |
Amps | 10 Amp |
Color | Yellow |
Gold Flash | No |
Expected Relay Life | 10 million cycles minimum mechanical |
No. of Relays & Contact Type | One (1) SPST-NC Continuous Duty Coil |
Coil Voltage Input | 277 Vac ; 50-60 Hz |
Approvals | UL Listed, UL924, C-UL, CE |
Wires | 16", 600V Rated |
Operate Time | 50 ms |
Contact Ratings | 10 Amp Magnetic Ballast @ 277 Vac (N/C) 2 Amp Electronic Ballast @ 120 Vac (N/C) |
Emergency Power Present | Yellow LED On - Transfer Power Present |
Operating Temperature | -30 to 140° F |
Relay Status | Red LED On - Activated |
Coil Current | 150 mA @ 277 Vac |
Description
UL 924 Emergency Bypass/Shunt Relay, 277 Vac Voltage Input, SPST relay with 10A; 277Vac Bal and 2A; 120Vac EB ratings; Switched Utility Detection, NEMA 1 Ballast Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 5.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB060604HC)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- GE Miniature Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- Functional Devices-Rib Electrical Relays