Shop All General Purpose Relays
Functional Devices-Rib
UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input,
Mfr # ESR2401D
Zoro # G1958880
original price:
$121.20
5% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 Vac/dc 120 Vac
- Width 2.8
- Amps 10 Amp
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Length 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # ESR2401D
- Zoro # G1958880
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 2.8 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Length | 1.7 |
Details
Voltage | 24 Vac/dc 120 Vac |
Amps | 10 Amp |
Item | Emergency Lighting Bypass/Shunt Relay |
Color | Yellow |
Gold Flash | No |
Contact Ratings | 10 Amp Resistive @ 30 Vdc 10 Amp General Use @ 277 Vac 1/2 HP @ 120/240 Vac (N/O) 1/3 HP @ 120/240 Vac (N/C) B300 Pilot Duty 120 Vac 30A Make 3A Break (360 VA) 240 Vac 15 A Make 1.5A Break (360 VA) 208 Vac 17.3A Make 1.73A Break (360 VA) 277 Vac 13A Make 1.3A Break (360 VA) 24 Vac 30A Make 5A Break (120 VA) 5A Max |
Coil Voltage Input | 24 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc |
Expected Relay Life | 10 million cycles minimum mechanical |
Relay Status | LED On - Normal power present |
Operating Temperature | -30 to 140° F |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Approvals | UL Listed, UL924, C-UL, CE |
Wires | 16", 600V Rated |
Override (Test Switch) | No |
Operate Time | 8ms |
Coil Current | 24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 31 mA @ 120 Vac 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc |
Description
UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, DPDT relay with 10A; 277Vac General Use ratings; NEMA 1 Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC24)
- CORNING Splicing Resin, 292mL (80611166069)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- Functional Devices-Rib General Purpose Relays