Shop All Transformers
Functional Devices-Rib
Transformer, 96 VA, 24V, 120V AC
Mfr # TR100VA002-20
Zoro # G6990072
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V
- VA Rating - Transformer 96 VA
- Mounting - Transformer Foot & Dual Threaded Hub
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR100VA002-20
- Zoro # G6990072
- Country of Origin China
- Category Transformers
Dimensions
Height | 3.97 in |
Width | 2.51 in |
Depth | 3 in |
Details
Item | Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 96 VA |
Mounting - Transformer | Foot & Dual Threaded Hub |
Hz - Electrical | 50 Hz, 60 Hz |
VA Rating | 100 VA |
Application | Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches |
Primary Voltage | 120 VAC |
Mount | Foot, Dual Hub Mount |
Termination | Leads |
Secondary Voltage | 24 VAC |
Type | Closed |
Over Current Protection | Circuit Breaker |
Approvals | Class 2 UL1585 listed US/Canada, E197146 |
Description
Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount, 20" Secondary Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA022US)
- FUNCTIONAL DEVICES-RIB Control Transformer, 375 VA, 60°C, 24V AC, 120V AC (TR375VA001)
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60°C, 24V AC, 120/208/240/480V AC (TR300VA002)
- FUNCTIONAL DEVICES-RIB RIB Transformer, 100VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker (TR100VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR40VA003)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH32)
- Functional Devices-Rib Power Distribution