Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 75Va 480/240/208/120-24V
Mfr # TR75VA004
Zoro # G3220137
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature -30 to 140° F
- Construction Split-Bobbin
- MTBF 100,000 Hours @ 77° F
- Mounting Foot & Single Threaded Hub
- VA Rating 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR75VA004
- Zoro # G3220137
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Dimensions | 3.802" x 2.515" x 3.050" (w/ .500" NPT Hub) |
Wire Length | 9.5" Typical w/ .5" Strip |
Details
Item | Transformer 75Va 480/240/208/120-24V |
Operating Temperature | -30 to 140° F |
Construction | Split-Bobbin |
MTBF | 100,000 Hours @ 77° F |
Mounting | Foot & Single Threaded Hub |
VA Rating | 75 |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
Over Current Protection | Circuit Breaker |
Frequency | 50/60 Hz |
Description
Transformer 75Va 480/240/208/120-24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 12 In to 80 (P170AB-12C)
- NU-CALGON Surface Restore, 12 oz. (61118)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK3)
- ALL-FILTERS 20X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20251.12 6PK)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- DAYTON Transformer Fan, 115/230V, 24 in., 6800 cfm (13F052)
- FRANCE TRANSFORMERS Transformer 5Say-01 120/15000 1/4"Cc (98170)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- Functional Devices-Rib Transformer Cooling Fans