Shop All Current Transformers
This Product is Discontinued
Functional Devices-Rib
Transformer, 50VA, 480/277/240/120 to 24 Vac, Circuit Breaker, Foot an (Discontinued)
Mfr # TR50VA004
Zoro # G1650576
This Product is Discontinued
Key Features
- Height 3.29
- Color Gray
- Width 2.525
- Voltage 120/240/277/480 Vac to 24Vac @ 50VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR50VA004
- Zoro # G1650576
- Country of Origin China
- Category Current Transformers
Dimensions
Height | 3.29 |
Width | 2.525 |
Details
Color | Gray |
Voltage | 120/240/277/480 Vac to 24Vac @ 50VA |
Description
Transformer, 50VA, 480/277/240/120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.