Shop All Transformers
Functional Devices-Rib
Transformer, 50VA, 240/208 to 24 Vac, Foot and Dual Threaded Hub Mount
Mfr # TR50VA003
Zoro # G1645649
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 3.475"
- Color Gray
- Height 3.014
- Width 2.513
- Voltage 208/240 Vac to 24Vac @ 50VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR50VA003
- Zoro # G1645649
- Country of Origin China
- Category Transformers
Dimensions
Overall Depth | 3.475" |
Height | 3.014 |
Width | 2.513 |
Details
Item - Transformer | Transformer |
Color | Gray |
Voltage | 208/240 Vac to 24Vac @ 50VA |
Description
Transformer, 50VA, 240/208 to 24 Vac, Foot and Dual Threaded Hub Mount
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, Short, 3/4 In (6XC51)
- SQUARE D Combination Circuit Breaker, Homeline Series 15/20A, 1x1, 1x1 Pole (216622)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PB)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005)
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, (TR50VA001)
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60 °C, 24V AC, 120V AC (TR240VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA002)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA022US)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 110/220V AC; 120/240V AC; 115/230V AC (9070TF100D31)
- Functional Devices-Rib Power Distribution