Shop All Current Transformers
This Product is Discontinued
Functional Devices-Rib
Transformer, 50VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount (Discontinued)
Mfr # TR50VA001
Zoro # G1654478
This Product is Discontinued
Key Features
- Width 2.2
- Height 2.91
- Color Gray
- Voltage 120 Vac to 24Vac @ 50VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR50VA001
- Zoro # G1654478
- Country of Origin China
- Category Current Transformers
Dimensions
Width | 2.2 |
Height | 2.91 |
Details
Color | Gray |
Voltage | 120 Vac to 24Vac @ 50VA |
Description
Transformer, 50VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.