Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 480/277/240/120-24V 50Va
Mfr # TR50VA004
Zoro # G3219988
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Length 8" Typical w/ .5" Strip
- Dimensions 3.475" x 2.513" x 3.014" (w/ .500" NPT Hubs)
- Construction Split-Bobbin
- Mounting Foot & Dual Threaded Hubs
- Operating Temperature -30 to 140° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR50VA004
- Zoro # G3219988
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Wire Length | 8" Typical w/ .5" Strip |
Dimensions | 3.475" x 2.513" x 3.014" (w/ .500" NPT Hubs) |
Details
Item | Transformer 480/277/240/120-24V 50Va |
Construction | Split-Bobbin |
Mounting | Foot & Dual Threaded Hubs |
Operating Temperature | -30 to 140° F |
VA Rating | 50 |
Over Current Protection | Circuit Breaker |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
Frequency | 50/60 Hz |
MTBF | 100,000 Hours @ 77° F |
Description
Transformer 480/277/240/120-24V 50Va
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON ECON DAMPER BLADE SEAL SOLD BY THE FOOT (P48550)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115/230V (AX12-1V)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 20" (MD-20)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 12 in. Dia. (ARD12TZ)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- DAYTON Transformer Fan, 115/230V, 20 in., 4600 cfm (13F051)
- FRANCE TRANSFORMERS Transformer 5Say-01 120/15000 1/4"Cc (98170)
- GE Transformer 240V-480Vpri 115Vsec 100Va (9T58K0044)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- Functional Devices-Rib Transformer Cooling Fans