Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 480/277/240/120-24V 100Va
Mfr # TR100VA004
Zoro # G3219997
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- MTBF 100,000 Hours @ 77° F
- Construction Split-Bobbin
- Wire Length 8" Typical w/ .5" Strip
- Over Current Protection Circuit Breaker
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR100VA004
- Zoro # G3219997
- UPC # 00013263388006
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Wire Length | 8" Typical w/ .5" Strip |
Dimensions | 4.173" x 2.523" x 3.041" (w/ .500" NPT Hubs) |
Details
Item | Transformer 480/277/240/120-24V 100Va |
MTBF | 100,000 Hours @ 77° F |
Construction | Split-Bobbin |
Over Current Protection | Circuit Breaker |
Frequency | 50/60 Hz |
Operating Temperature | -30 to 140° F |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
VA Rating | 96 |
Mounting | Foot & Dual Threaded Hubs |
Description
Transformer 480/277/240/120-24V 100Va
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H (8010005240)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 14 (6B595)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- VENT-RITE 35 3/4" X 1/2" Main Steam Vent (35)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- DAYTON Transformer Fan, 115/230V, 20 in., 4600 cfm (13F051)
- Functional Devices-Rib Transformer Cooling Fans