Shop All Transformers
Functional Devices-Rib
Transformer, 40 VA, 120 to 24 Vac, Foot and Dual Threaded Hub Mount, 3
Mfr # TR40VA022
Zoro # G1650287
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 2.728"
- Color Gray
- Height 2.89
- Width 2.171
- Voltage 120 Vac to 24Vac @ 40VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR40VA022
- Zoro # G1650287
- Country of Origin China
- Category Transformers
Dimensions
Overall Depth | 2.728" |
Height | 2.89 |
Width | 2.171 |
Details
Item - Transformer | Transformer |
Color | Gray |
Voltage | 120 Vac to 24Vac @ 40VA |
Description
Transformer, 40 VA, 120 to 24 Vac, Foot and Dual Threaded Hub Mount, 30.00" Secondary Wires
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- SENSORSWITCH Timer Switch, 12 Hrs, Ivory (PTS 720 IV)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR50VA004)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH500A)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- Functional Devices-Rib Power Distribution