Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 277/240/208/120-24V 40Va
Mfr # TR40VA004
Zoro # G3220030
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Approvals Class 2 UL5085-3 Listed, C-UL, CE
- Mounting Foot & Dual Threaded Hubs
- Dimensions 2.631" x 2.177" x 2.882" (w/ .500" NPT Hubs)
- VA Rating 40
- MTBF 100,000 Hours @ 77° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR40VA004
- Zoro # G3220030
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Dimensions | 2.631" x 2.177" x 2.882" (w/ .500" NPT Hubs) |
Wire Length | 8" Typical w/ .5" Strip |
Details
Item | Transformer 277/240/208/120-24V 40Va |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
Mounting | Foot & Dual Threaded Hubs |
VA Rating | 40 |
MTBF | 100,000 Hours @ 77° F |
Construction | Split-Bobbin |
Frequency | 50/60 Hz |
Over Current Protection | Inherently Limited |
Operating Temperature | -30 to 140° F |
Description
Transformer 277/240/208/120-24V 40Va
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- AIRCARE Evaporative Wick, 9 3/4Hx16 3/4Wx5 D (1041)
- AMERI-VENT Adjustable Gas Vent, 5" Dia. (5EAL)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- DAYTON Transformer Fan, 115/230V, 24 in., 6800 cfm (13F052)
- FRANCE TRANSFORMERS Transformer 5Say-01 120/15000 1/4"Cc (98170)
- GE Transformer 240V-480Vpri 115Vsec 100Va (9T58K0044)
- DAYTON Transformer Fan, 115/230V, 16 in., 3100 cfm (13F050)
- Functional Devices-Rib Transformer Cooling Fans