Shop All Transformers
Functional Devices-Rib
Transformer, 150VA, 120 to 24 Vac, Circuit Breaker, Foot and Dual Thre
Mfr # TR150VA002
Zoro # G1650865
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 4.283"
- Color Gray
- Height 3.161
- Width 3.786
- Voltage 120 Vac to 24Vac @ 150VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR150VA002
- Zoro # G1650865
- Country of Origin China
- Category Transformers
Dimensions
Overall Depth | 4.283" |
Height | 3.161 |
Width | 3.786 |
Details
Item - Transformer | Transformer |
Color | Gray |
Voltage | 120 Vac to 24Vac @ 150VA |
Description
Transformer, 150VA, 120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- FUNCTIONAL DEVICES-RIB Control Transformer, 175 VA, 60 °C, 24V AC, 120V AC (TR175VA003)
- FUNCTIONAL DEVICES-RIB Control Transformer, 50 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR50VA008)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001US)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR40VA004)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR50VA014)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN500A)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EH05)
- Functional Devices-Rib Transformers