Shop All Transformers
Functional Devices-Rib
Transformer, 150 VA, 24V, 120V AC
Mfr # TR150VA001
Zoro # G7018323
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V
- VA Rating - Transformer 150 VA
- Mounting - Transformer Foot & Single Threaded Hub
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR150VA001
- Zoro # G7018323
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 150 VA |
Mounting - Transformer | Foot & Single Threaded Hub |
Hz - Electrical | 50 Hz, 60 Hz |
Type | Closed |
VA Rating | 150 VA |
Application | Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches |
Mount | Foot, Single Hub Mount |
Termination | Leads |
Approvals | Class 2 UL1585 listed US/Canada, E197146 |
Over Current Protection | Circuit Breaker |
Secondary Voltage | 24 VAC |
Primary Voltage | 120 VAC |
Description
Tr150Va001 Transformer 150Va, 120-24V, Single Hub, Ul Listed Us/Canada, Circ. Bkr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A, Reversing: No (XTMC6A10C)
- GE Miniature Circuit Breaker, THQB Series 100A, 2 Pole, 120/240V AC (THQB21100)
- ZORO SELECT Channel Beam Clamp, Gold (V622Y)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR40VA004)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN500A)
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- FUNCTIONAL DEVICES-RIB Control Transformer, 175 VA, 60°C, 24V AC, 120V AC (TR175VA003)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208V AC (9070TF500D3)
- Functional Devices-Rib Transformers