Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 120V-24V 50Va Ft/Platetrnsfr
Mfr # TR50VA001
Zoro # G3220012
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Over Current Protection 3 Amp Fuse (Fuse not field replaceable)
- Dimensions 2.677" x 2.178" x 2.879" (w/ .500" NPT Hub)
- Construction Split-Bobbin
- Approvals Class 2 UL5085-3 Listed, C-UL, CE
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR50VA001
- Zoro # G3220012
- Country of Origin Viet Nam
- Category Transformer Cooling Fans
Dimensions
Dimensions | 2.677" x 2.178" x 2.879" (w/ .500" NPT Hub) |
Wire Length | 8" Typical w/ .5" Strip |
Details
Item | Transformer 120V-24V 50Va Ft/Platetrnsfr |
Over Current Protection | 3 Amp Fuse (Fuse not field replaceable) |
Construction | Split-Bobbin |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
Frequency | 50/60 Hz |
VA Rating | 50 |
Operating Temperature | -30 to 140° F |
Mounting | Foot & Single Threaded Hub |
MTBF | 100,000 Hours @ 77° F |
Description
Transformer 120V-24V 50Va Ft/Platetrnsfr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q7230A1005 Interface Module (Q7230A1005)
- HONEYWELL HOME RELAY, DPDT, PILOT DUTY, COIL VOLTAGE 24V, T (R8222N1011)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 5 In. L (881-075-250)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- HEIL QUAKER Transformer 208V-Pri 24V-Sec 40Va (1172028)
- GE Transformer 240V-480Vpri 115Vsec 100Va (9T58K0044)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm (2ATX9)
- Functional Devices-Rib Transformer Cooling Fans