Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 120-24V 40Va Hub Mount
Mfr # TR40VA001
Zoro # G3220058
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature -30 to 140° F
- Approvals Class 2 UL5085-3 Listed, C-UL, CE
- VA Rating 40
- Construction Split-Bobbin
- Mounting Foot & Single Threaded Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR40VA001
- Zoro # G3220058
- UPC # 00013263367070
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Wire Length | 8" Typical w/ .5" Strip |
Dimensions | 2.607" x 2.169" x 2.906" (w/ .500" NPT Hub) |
Details
Item | Transformer 120-24V 40Va Hub Mount |
Operating Temperature | -30 to 140° F |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
VA Rating | 40 |
Construction | Split-Bobbin |
Mounting | Foot & Single Threaded Hub |
Frequency | 50/60 Hz |
Over Current Protection | Inherently Limited |
MTBF | 100,000 Hours @ 77° F |
Description
Transformer 120-24V 40Va Hub Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-C VENTGUARD 16""X16"" (RVG1616-GR)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 26,000 Btu, Remote Control (FDF300R)
- DAYTON Locking Device (VE22YK18LDG)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, Poly (2105-0250-1250)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- DAYTON Transformer Fan, 115/230V, 24 in., 6800 cfm (13F052)
- GE Transformer 240V-480Vpri 115Vsec 100Va (9T58K0044)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- Functional Devices-Rib Transformer Cooling Fans