Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 120-24V 150Va Ft/Hub Mnt
Mfr # TR150VA001
Zoro # G3220003
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Approvals UL5085-2 Listed General Purpose, C-UL, CE
- Mounting Foot & Single Threaded Hub
- Wire Length 9.5" Typical w/ .5" Strip
- Dimensions 3.650" x 3.800" x 3.183" (w/ .500" NPT Hub)
- Construction Split-Bobbin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR150VA001
- Zoro # G3220003
- UPC # 00013263392607
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Wire Length | 9.5" Typical w/ .5" Strip |
Dimensions | 3.650" x 3.800" x 3.183" (w/ .500" NPT Hub) |
Details
Item | Transformer 120-24V 150Va Ft/Hub Mnt |
Approvals | UL5085-2 Listed General Purpose, C-UL, CE |
Mounting | Foot & Single Threaded Hub |
Construction | Split-Bobbin |
MTBF | 100,000 Hours @ 77° F |
Over Current Protection | Circuit Breaker |
Frequency | 50/60 Hz |
Operating Temperature | -30 to 140° F |
VA Rating | 150 |
Description
Transformer 120-24V 150Va Ft/Hub Mnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tp970B2002 Pneumatic Thermostat (TP970B2002)
- DAYTON Exhaust Fan, 24 In, 5438 CFM (10D970)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ10X50' (68010)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- DAYTON Transformer Fan, 115/230V, 20 in., 4600 cfm (13F051)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- Functional Devices-Rib Transformer Cooling Fans