Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 120-24V 100Va Ft/Hub Mnt
Mfr # TR100VA001
Zoro # G3219927
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 4.085" x 2.515" x 3.030" (w/ .500" NPT Hub)
- Approvals Class 2 UL5085-3 Listed, C-UL, CE
- Construction Split-Bobbin
- Wire Length 8" Typical w/ .5" Strip
- Operating Temperature -30 to 140° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR100VA001
- Zoro # G3219927
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Dimensions | 4.085" x 2.515" x 3.030" (w/ .500" NPT Hub) |
Wire Length | 8" Typical w/ .5" Strip |
Details
Item | Transformer 120-24V 100Va Ft/Hub Mnt |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
Construction | Split-Bobbin |
Operating Temperature | -30 to 140° F |
Frequency | 50/60 Hz |
VA Rating | 96 |
Mounting | Foot & Single Threaded Hub |
Over Current Protection | Circuit Breaker |
MTBF | 100,000 Hours @ 77° F |
Description
Transformer 120-24V 100Va Ft/Hub Mnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Repl INF-120-1152 (5500-135M)
- AMERICAN LOUVER 12 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-12BK)
- DAYTON Door Louver, 26-1/4 H, 18-1/8 W, Aluminum (5NKN1)
- AIR HANDLER 8-7/8x24-1/8x1 Synthetic Pleated Air Filter, MERV 8 (21C101)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- GE Transformer 240V-480Vpri 115Vsec 100Va (9T58K0044)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- DAYTON Transformer Fan, 115/230V, 20 in., 4600 cfm (13F051)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- Functional Devices-Rib Transformer Cooling Fans