Shop All Uninterruptible Power Supplies (UPS) Accessories
Functional Devices-Rib
Track Mount, UPS Power Control Center
Mfr # PSM2RB10
Zoro # G3224300
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes MT4-4N Mounting Track Included
- Height 1.75
- Amps 10 Amp Switch
- Width 3.25
- Operating Temp. Range -30 to 140 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSM2RB10
- Zoro # G3224300
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 1.75 |
Width | 3.25 |
Length (In.) | 4 |
Dimensions | 3.25"H x 4.10"W x 1.25"D1/1.75"D2 |
Details
Item | Track Mount |
Includes | MT4-4N Mounting Track Included |
Amps | 10 Amp Switch |
Operating Temp. Range | -30 to 140 F |
Voltage | 120 Vac |
Track Mount | 3.250" x 4.000" |
Humidity Range | 5 to 95% (noncondensing) |
Operating Temperature | -30 to 140° F |
Approvals | UL Listed, UL916, C-UL, CE |
Main Breaker ON/OFF | Switch / Breaker (10 Amp) |
Description
Track Mount,UPS Power Control Center
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 45A, 3 Pole, 347/600V AC, B Curve (BDL36045)
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL400LH7)
- SUPERSTRUT Clamp Mal Iron Beam 3/8 In (Z502-10)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10-L)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- APC Ups Network Management Card 3 w/ Powerchute Network Shutdown (AP9640)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- Functional Devices-Rib Power Systems