Shop All Circuit Breaker & Panelboard Accessories
Functional Devices-Rib
Track Mount Switch, Circuit Breaker, 10A, 24V AC
Mfr # PSMN24SB10
Zoro # G3224291
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Amps 10A
- Width 1.35
- Series PSMN24S SERIES
- Height 2.061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSMN24SB10
- Zoro # G3224291
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 1.35 |
Height | 2.061 |
Length (In.) | 2.75 |
Dimensions | 1.35"H x 2.75"W x 2.00"D1/2.50"D2 |
Details
Item | Track Mount Switch,Circuit Breaker |
Voltage | 24V AC |
Amps | 10A |
Series | PSMN24S SERIES |
Operating Temp. Range | -30 to 140 F |
Approvals | UL Listed, UL916, C-UL, CE |
Mount | 2.75" Track Mount |
Circuit Breaker | 10 Amps |
Switch Position | 2 Position Maintained, On/Of |
Operating Temperature | -30 to 140° F |
Track Mount | MT212-2 Mounting Track Provided |
Power Supply | 24 Vac |
Humidity Range | 5 to 95% (noncondensing) |
Description
2.75" Track Mount Switch, 2 Position Maintained, On/Off, 10 Amp Circuit Breaker, 24 Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 10 in D (SCE-304210WFLP)
- SQUARE D Thermal Unit, 0.53 to 0.63A (B0.71)
- CPI Waterproof Switch, SPST, Black (K1005-509)
- FUNCTIONAL DEVICES-RIB Metal Housing, NEMA 1, SP3804L Sub-Panel (MH3804L)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- GE Raintight Hub, 3.25inWx3.25inL (TC250)
- Functional Devices-Rib Circuit Breaker & Panelboard Accessories