Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relays 15A, 2 SPDT
Mfr # RIBMH2C
Zoro # G3225551
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application MT4
- Contact Rating 15A
- Operating Temperature -30° to 140°F (-34° to 60°C)
- Life Rating 10 million cycles minimum mechanical
- Relay Status LED, ON - relay activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMH2C
- Zoro # G3225551
- Country of Origin United States
- Category Track Mount Relays
Details
Item | Track Mount Relays,15A,2 SPDT |
Application | MT4 |
Contact Rating | 15A |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Relay Status | LED, ON - relay activated |
LCD | Track |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Frequency | 50/60 Hz |
Mounting Type | DIN Rail, Surface Mount |
Operating Humidity | 5% to 95% non-condensing |
Type | Modular Panel |
Coil Voltage | 24 VAC, 24 VDC, 208-277 VAC |
Feature | LED |
Contact Type | 2-SPDT |
Description
Track Mount Relays,15A,2 SPDT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 10A, DPDT (RIBMN2401D)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output Field Relay, Module (RIBMN24Q4C-PX)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C)
- FUNCTIONAL DEVICES-RIB Four Track Mount Relay, 15A, SPDT (RIBMN24C-4T)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBM24S)
- Functional Devices-Rib Track Mount Relays