Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay/Current Transducer, 20A
Mfr # RIBMX24SBV
Zoro # G3226008
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal w/ voltage output
- Width 4
- Override Switch Yes
- Sensor Output 0-5 Vdc 0-10 Vdc
- Dimensions 2.95"H x 4.00"W x 1.25"D1/1.75"D2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMX24SBV
- Zoro # G3226008
- Country of Origin United States
- Category Track Mount Relays
Dimensions
Width | 4 |
Dimensions | 2.95"H x 4.00"W x 1.25"D1/1.75"D2 |
Details
Item | Track Mount,20A,Relay/Current Trans |
Type | Internal w/ voltage output |
Override Switch | Yes |
Sensor Output | 0-5 Vdc 0-10 Vdc |
Humidity Range | 5 to 95% (noncondensing) |
Series | RIBMX24 Series |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc |
Resistive | 20 Amp |
Relay Status | Red LED On - Activated |
Threshold | Analog |
Operating Temperature | -30 to 140° F |
Expected Relay Life | 10 million cycles minimum mechanical |
Gold Flash | No |
Operate Time | 18ms |
Contact Type | SPST |
Coil Current | 50 mA @ 18 Vac 83 mA @ 24 Vac 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Contact Ratings | 20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 1,110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Track Mount | 4.000", MT4 Mounting Track Sold Separately |
Sensing Range | 0-20 Amps |
Description
Current Switch and Relay Combination, 20 Amp SPST + Override, 24Vac/dc Coil, Analog, 0-5 Vdc/0-10 Vdc Output, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- TRIPP LITE Power Strip, 3 Outlet, Industrial, 6ft cord (3SP)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-FA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/C (RIBMN24ZL-NC)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-J)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMH1C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 10A, DPDT (RIBM2401D)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 75A@660VAC, ZC, 4-32VDC, I, 75 A, 48 to 660V AC, SSP1 Series (SSP1A475BDT)
- Functional Devices-Rib Track Mount Relays