Shop All Current Sensing Relays
Functional Devices-Rib
Track Mount Relay/Current Switch, 20A
Mfr # RIBMX24SBA
Zoro # G3225999
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4
- Type Internal w/ contact status
- Override Switch Yes
- Operating Temperature -30 to 140° F
- Resistive 20 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMX24SBA
- Zoro # G3225999
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Dimensions | 2.95"H x 4.00"W x 1.25"D1/1.75"D2 |
Details
Item | Trk Mnt,20A,Rly/Current Switch Adjstable |
Type | Internal w/ contact status |
Override Switch | Yes |
Operating Temperature | -30 to 140° F |
Resistive | 20 Amp |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc |
Gold Flash | No |
Relay Status | Red LED On - Activated |
Contact Ratings | 20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 1,110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Contact Type | SPST |
Threshold | Adjustable |
Series | RIBMX24 Series |
Coil Current | 50 mA @ 18 Vac 83 mA @ 24 Vac 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc |
Expected Relay Life | 10 million cycles minimum mechanical |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Humidity Range | 5 to 95% (noncondensing) |
Track Mount | 4.000", MT4 Mounting Track Sold Separately |
Sensor Output | Solid State Contact 30 Vac/dc, 0.4 Amp |
Operate Time | 18ms |
Sensing Range | .50-20 Amps |
Description
Current Switch and Relay Combination, 20 Amp SPST + Override, 24Vac/dc Coil, Adjustable, .50-20 Amp, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Timer, In-Wall, Digital, White (SS403)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- MERSEN Fuse, Time Delay, 30A, TRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (TRS30R)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A364812WFLP)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-20)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGTF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- Functional Devices-Rib Electrical Relays