Shop All Current Sensing Relays
Functional Devices-Rib
Track Mount Relay/Current Switch, 20A
Mfr # RIBMX24BA
Zoro # G3226050
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal w/ contact status
- Width 4
- Humidity Range 5 to 95% (noncondensing)
- Operate Time 18ms
- Track Mount 4.000", MT4 Mounting Track Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMX24BA
- Zoro # G3226050
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Dimensions | 2.95"H x 4.00"W x 1.25"D1/1.75"D2 |
Details
Item | Trk Mnt,20A,Rly/Current Switch Adjstable |
Type | Internal w/ contact status |
Humidity Range | 5 to 95% (noncondensing) |
Operate Time | 18ms |
Track Mount | 4.000", MT4 Mounting Track Sold Separately |
Threshold | Adjustable |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Expected Relay Life | 10 million cycles minimum mechanical |
Resistive | 20 Amp |
Sensing Range | .50-20 Amps |
Operating Temperature | -30 to 140° F |
Contact Type | SPDT |
Gold Flash | No |
Series | RIBMX24 Series |
Override Switch | No |
Coil Current | 50 mA @ 18 Vac 83 mA @ 24 Vac 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc |
Sensor Output | Solid State Contact 30 Vac/dc, 0.4 Amp |
Relay Status | Red LED On - Activated |
Contact Ratings | 20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 1,110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Description
Current Switch and Relay Combination, 20 Amp SPDT, 24Vac/dc Coil, Adjustable, .50-20 Amp, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24A)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125C)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Analog Current, 20A (RIBX24BV)
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- Functional Devices-Rib Electrical Relays