Shop All Power Relays
Functional Devices-Rib
Track Mount Relay, 30A, DPST-N/O
Mfr # RIBM24ZL
Zoro # G3225323
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application MT4
- Contact Rating 30A
- Relay Status LED, ON - relay activated
- Life Rating 10 million cycles minimum mechanical
- Operating Temperature -30° to 140°F (-34° to 60°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM24ZL
- Zoro # G3225323
- Country of Origin United States
- Category Power Relays
Details
Item | Track Mount Relay,30A,DPST-N/O |
Application | MT4 |
Contact Rating | 30A |
Relay Status | LED, ON - relay activated |
Life Rating | 10 million cycles minimum mechanical |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Coil Voltage | 24 VAC, 24 VDC |
Type | Modular Panel |
Frequency | 50/60 Hz |
Operating Humidity | 5% to 95% non-condensing |
Mounting Type | DIN Rail, Surface Mount |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Feature | LED |
LCD | Track |
Contact Type | 1-DPST |
Description
Track Mount Relay,30A,DPST-N/O
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- X1 TOOLS 1 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-1000x5)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- Functional Devices-Rib Electrical Relays