Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 30A, DPDT
Mfr # RIBM01ZNDC
Zoro # G3225201
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120VAC
- Application MT4
- Contact Rating 30A
- Frequency 50/60 Hz
- Coil Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM01ZNDC
- Zoro # G3225201
- Country of Origin United States
- Category Track Mount Relays
Details
Coil Volts | 120VAC |
Item | Track Mount Relay,30A,DPDT,120VAC |
Application | MT4 |
Contact Rating | 30A |
Frequency | 50/60 Hz |
Coil Voltage | 120 VAC |
Contact Type | 1-DPDT |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Feature | LED |
LCD | Track |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Relay Status | LED, ON - relay activated |
Operating Humidity | 5% to 95% non-condensing |
Mounting Type | DIN Rail, Surface Mount |
Type | Modular Panel |
Description
Dry Contact Relay, 30 Amp DPDT, Class 2 Dry Contact Input, 120 Vac Power Input, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 26072 Knock Out Seal 3/4In 4Bg 26072 (7014079)
- ELECTRIDUCT Heat Shrink End Caps- 5" - Black (HSEC-500-BK-10PK)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (146)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2401SB)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMH1C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C-FA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, 3PDT (RIBM013PN)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBMN24ZL)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBM24S)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C-FA)
- Functional Devices-Rib Electrical Relays