Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 30A, 3PDT
Mfr # RIBM043PN
Zoro # G3225253
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120VAC
- Application MT4
- Feature LED
- Contact Type 1-3PDT
- Contact Rating 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM043PN
- Zoro # G3225253
- Country of Origin United States
- Category Track Mount Relays
Details
Coil Volts | 120VAC |
Item | Track Mount Relay,30A,3PDT,120VAC |
Application | MT4 |
Feature | LED |
Contact Type | 1-3PDT |
Contact Rating | 30A |
Relay Status | LED, ON - relay activated |
Coil Voltage | 480 VAC, 480 VDC |
LCD | Track |
Frequency | 50/60 Hz |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Type | Modular Panel |
Mounting Type | DIN Rail, Surface Mount |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Humidity | 5% to 95% non-condensing |
Description
Power Relay, 30 Amp 3PDT, 480 Vac Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- FUNCTIONAL DEVICES-RIB Track Mount, 2 Output I/O Expander (RIBMN24Q2C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPDT (RIBM24ZN)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C-FA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/C (RIBMN24ZL-NC)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-FA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBM2401B)
- Functional Devices-Rib Track Mount Relays