Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 30A, 3PDT
Mfr # RIBM023PN
Zoro # G3225192
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120VAC
- Application MT4
- Type Modular Panel
- LCD Track
- Relay Status LED, ON - relay activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM023PN
- Zoro # G3225192
- Country of Origin United States
- Category Track Mount Relays
Details
Coil Volts | 120VAC |
Item | Track Mount Relay,30A,3PDT,120VAC |
Application | MT4 |
Type | Modular Panel |
LCD | Track |
Relay Status | LED, ON - relay activated |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Contact Type | 1-3PDT |
Operating Humidity | 5% to 95% non-condensing |
Frequency | 50/60 Hz |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Feature | LED |
Life Rating | 10 million cycles minimum mechanical |
Contact Rating | 30A |
Coil Voltage | 208 VAC, 277 VAC |
Mounting Type | DIN Rail, Surface Mount |
Description
Power Relay, 30 Amp 3PDT, 208-277 Vac Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 45A, 600V AC, Non-Indicating (A6T45)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBM12C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBM2401B)
- FUNCTIONAL DEVICES-RIB Track Mount Relays, 15A, 2 SPDT (RIBMU2C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C-FA)
- FUNCTIONAL DEVICES-RIB BACnet MS/TP Network Relay, Track Mount (RIBMW24B-44-BC)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST-N/O (RIBMU1S)
- Functional Devices-Rib Track Mount Relays