Shop All Power Relays
Functional Devices-Rib
Track Mount Relay, 20A, SPST/Override
Mfr # RIBM2402SB
Zoro # G3225262
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC
- Application MT4
- Mount Override Switch Mount
- Operating Humidity 5% to 95% non-condensing
- Type Modular Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM2402SB
- Zoro # G3225262
- Country of Origin United States
- Category Power Relays
Details
Coil Volts | 24VAC/DC |
Item | Track Mnt Rly,20A,SPDT,24VAC/DC,120VAC |
Application | MT4 |
Mount | Override Switch Mount |
Operating Humidity | 5% to 95% non-condensing |
Type | Modular Panel |
Coil Voltage | 24 VAC, 24 VDC, 208-277 VAC |
Feature | LED |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Frequency | 50/60 Hz |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Contact Type | 1-SPST |
Contact Rating | 20A |
Relay Status | LED, ON - relay activated |
Life Rating | 10 million cycles minimum mechanical |
LCD | Track |
Description
Power Relay, 20 Amp SPST + Override, 24 Vac/dc/208-277 Vac Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55532PE)
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBM24ZL)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- Functional Devices-Rib Electrical Relays