Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 20A, SPDT
Mfr # RIBME2401B
Zoro # G3225402
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC
- Application MT4
- Operating Humidity 5% to 95% non-condensing
- Relay Status LED, ON - relay activated
- Operating Temperature -30° to 140°F (-34° to 60°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBME2401B
- Zoro # G3225402
- Country of Origin United States
- Category Track Mount Relays
Details
Coil Volts | 24VAC/DC |
Item | Track Mnt Relay,20A,SPDT,24VAC/DC,120VAC |
Application | MT4 |
Operating Humidity | 5% to 95% non-condensing |
Relay Status | LED, ON - relay activated |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Frequency | 50/60 Hz |
Mount | DIN Rail Mount |
Feature | LED |
Contact Rating | 20A |
Contact Type | 1-SPDT |
Life Rating | 10 million cycles minimum mechanical |
Coil Voltage | 24 VAC, 24 VDC, 120 VAC |
LCD | Track |
Type | Modular Panel |
Description
Track Mnt Relay,20A,SPDT,24VAC/DC,120VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ42L2C14)
- FUNCTIONAL DEVICES-RIB BACnet MS/TP Network Relay, Track Mount (RIBMW24B-44-BC)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST-N/O (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Track Mount Relays, 15A, 2 SPDT (RIBMU2C)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output Field Relay, Module (RIBMN24Q4C-PX)
- Functional Devices-Rib Electrical Relays