Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 20A, SPDT, Coil Volts: 24VAC/DC
Mfr # RIBM2402B
Zoro # G3225271
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC
- Voltage 24 Vac/dc 208-277Vac
- Application MT4
- Color Green
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM2402B
- Zoro # G3225271
- Country of Origin United States
- Category Track Mount Relays
Details
Coil Volts | 24VAC/DC |
Item | Track Mnt Rly,20A,SPDT,24VAC/DC,120VAC |
Voltage | 24 Vac/dc 208-277Vac |
Application | MT4 |
Color | Green |
Frequency | 50/60 Hz |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
LCD | Track |
Feature | LED |
Type | Modular Panel |
Contact Rating | 20A |
Operating Humidity | 5% to 95% non-condensing |
Coil Voltage | 24 VAC, 24 VDC, 208-277 VAC |
Mounting Type | DIN Rail, Surface Mount |
Relay Status | LED, ON - relay activated |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Contact Type | 1-SPDT |
Description
Power Relay, 20 Amp SPDT, 24 Vac/dc/208-277 Vac Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST-N/O (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-J)
- FUNCTIONAL DEVICES-RIB BACnet MS/TP Network Relay, Track Mount (RIBMW24B-44-BC)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/C (RIBMN24ZL-NC)
- Functional Devices-Rib Track Mount Relays