Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 15A, SPDT/Override
Mfr # RIBMH1SC
Zoro # G3225588
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application MT4
- Coil Voltage 24 VAC, 24 VDC, 208-277 VAC
- Operating Temperature -30° to 140°F (-34° to 60°C)
- LCD Track
- Mounting Type DIN Rail, Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMH1SC
- Zoro # G3225588
- Country of Origin United States
- Category Track Mount Relays
Details
Item | Track Mount Relay,15A,SPDT,Override |
Application | MT4 |
Coil Voltage | 24 VAC, 24 VDC, 208-277 VAC |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
LCD | Track |
Mounting Type | DIN Rail, Surface Mount |
Feature | LED |
Contact Type | 1-SPDT |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Type | Modular Panel |
Contact Rating | 15A |
Operating Humidity | 5% to 95% non-condensing |
Relay Status | LED, ON - relay activated |
Frequency | 50/60 Hz |
Description
Pilot Relay, 15 Amp SPDT + Override, 10-30 Vac/dc/208-277 Vac Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH150BSS)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- FUNCTIONAL DEVICES-RIB BACnet MS/TP Network Relay, Track Mount (RIBMW24B-44-BC)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBM24S)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBM2401B)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@300VAC, ZC, 3-32VDC, I, 25 A, 24 to 300V AC, SSP1 Series (SSP1A125BD)
- Functional Devices-Rib Electrical Relays