Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 15A, SPDT
Mfr # RIBMN12C-FA
Zoro # G3225518
original price:
$14.51
29% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MT212
- Approvals UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
- Coil Voltage 12 VAC, 12 VDC
- Feature LED
- LCD Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMN12C-FA
- Zoro # G3225518
- Country of Origin United States
- Category Track Mount Relays
Details
Item | Track Mount Relay,15A,SPDT,12VAC/DC |
Application | MT212 |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Coil Voltage | 12 VAC, 12 VDC |
Feature | LED |
LCD | Track |
Life Rating | 10 million cycles minimum mechanical |
Mounting Type | DIN Rail, Surface Mount |
Contact Type | 1-SPDT |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Frequency | 50/60 Hz |
Relay Status | LED, ON - relay activated |
Contact Rating | 15A |
Type | Modular Panel |
Description
Polarized Relay, 15 Amp SPDT, 12 Vac/dc Coil, 2.75" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Cutout Cover Assembly, Gray (FPCTCAL)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- MELTRIC 63-98043 INLET (63-98043)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 50 (TY537MX)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-FA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBM12C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1SC)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 75A@660VAC, ZC, 4-32VDC, I, 75 A, 48 to 660V AC, SSP1 Series (SSP1A475BDT)
- Functional Devices-Rib Electrical Relays