Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 15A, SPDT
Mfr # RIBMH1C
Zoro # G3225420
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MT4
- Frequency 50/60 Hz
- Relay Status LED, ON - relay activated
- Contact Type 1-SPDT
- Coil Voltage 24 VAC, 24 VDC, 208-277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMH1C
- Zoro # G3225420
- Country of Origin United States
- Category Track Mount Relays
Details
Item | Track Mount Relay,15A,SPDT,12VAC/DC |
Application | MT4 |
Frequency | 50/60 Hz |
Relay Status | LED, ON - relay activated |
Contact Type | 1-SPDT |
Coil Voltage | 24 VAC, 24 VDC, 208-277 VAC |
Type | Modular Panel |
Life Rating | 10 million cycles minimum mechanical |
Operating Humidity | 5% to 95% non-condensing |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Feature | LED |
LCD | Track |
Contact Rating | 15A |
Mounting Type | DIN Rail, Surface Mount |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Description
Pilot Relay, 15 Amp SPDT, 10-30 Vac/dc/208-277 Vac Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 300A, 600V AC, Non-Indicating (FRS-R-300)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, 3PDT (RIBM013PN)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 10A, DPDT (RIBMN2401D)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBM24S)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST-N/O (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2401SB)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C-FA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S)
- Functional Devices-Rib Track Mount Relays