Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 15A, SPDT
Mfr # RIBM24C
Zoro # G3225350
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application MT4
- Contact Rating 15A
- Feature LED
- Operating Temperature -30° to 140°F (-34° to 60°C)
- Relay Status LED, ON - relay activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM24C
- Zoro # G3225350
- Country of Origin United States
- Category Track Mount Relays
Details
Item | Track Mount Relay,15A,SPDT,12VAC/DC |
Application | MT4 |
Contact Rating | 15A |
Feature | LED |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Relay Status | LED, ON - relay activated |
Operating Humidity | 5% to 95% non-condensing |
Contact Type | 1-SPDT |
Life Rating | 10 million cycles minimum mechanical |
Frequency | 50/60 Hz |
Mounting Type | DIN Rail, Surface Mount |
Type | Modular Panel |
Coil Voltage | 24 VAC, 24 VDC |
LCD | Track |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Description
Pilot Relay, 15 Amp SPDT, 24 Vac/dc Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CVR-J-60030)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/C (RIBMN24ZL-NC)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST-N/O (RIBMH1S)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C-FA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@150VDC, 3.5-32VDC, In, 25 A, SSP1 Series (SSP1D425BDT)
- Functional Devices-Rib Track Mount Relays