Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 15A, SPDT
Mfr # RIBM12C
Zoro # G3225168
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MT4
- Feature LED
- Relay Status LED, ON - relay activated
- Coil Voltage 12 VAC, 12 VDC
- LCD Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM12C
- Zoro # G3225168
- Country of Origin United States
- Category Track Mount Relays
Details
Item | Track Mount Relay,15A,SPDT,12VAC/DC |
Application | MT4 |
Feature | LED |
Relay Status | LED, ON - relay activated |
Coil Voltage | 12 VAC, 12 VDC |
LCD | Track |
Type | Modular Panel |
Contact Rating | 15A |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Mounting Type | DIN Rail, Surface Mount |
Frequency | 50/60 Hz |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Contact Type | 1-SPDT |
Life Rating | 10 million cycles minimum mechanical |
Description
Pilot Relay, 15 Amp SPDT, 12 Vac/dc Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green (9001K11J1G)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMH1C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 10A, DPDT (RIBMN2401D)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-J)
- FUNCTIONAL DEVICES-RIB Four Track Mount Relay, 15A, SPDT (RIBMN24C-4T)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST-N/O (RIBMU1S)
- Functional Devices-Rib Track Mount Relays