Shop All Track Mount Relays
Functional Devices-Rib
Track Mount, 3 Output I/O Expander
Mfr # RIBMN24Q3C
Zoro # G3225579
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75
- Height 1.75
- Application MT212-4
- Contact Rating 15A
- Coil Voltage 24 VAC, 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMN24Q3C
- Zoro # G3225579
- Country of Origin United States
- Category Track Mount Relays
Dimensions
Width | 2.75 |
Height | 1.75 |
Details
Item | Track Mount,3 Output,I/O Expander |
Application | MT212-4 |
Contact Rating | 15A |
Coil Voltage | 24 VAC, 24 VDC |
Housing Rating | NEMA 1 |
Type | Modular Panel |
Contact Type | 1-3PST |
LCD | Surface |
Feature | LED |
Mounting Type | DIN Rail, Surface Mount; Enclosed wireless relay with 20A contacts; Eliminates hard wiring; LED indication of relay status; Continuous duty coil |
Description
3 Output I/O Expander, 24 Vac/dc Power Input, 0-10 Vdc / 0-5 Vdc Control Input, 2.75" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC (BP/AGC-10-RP)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST-N/O (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output Field Relay, Module (RIBMN24Q4C-PX)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST-N/O (RIBMH1S)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C-FA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C-FA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 10A, DPDT (RIBM2401D)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, 3PDT (RIBM013PN)
- Functional Devices-Rib Electrical Relays