Shop All Uninterruptible Power Supplies (UPS) Accessories
Functional Devices-Rib
Track Mount, 2.75 UPS Power Control Centr
Mfr # PSH2RB10
Zoro # G3223661
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Amps 10 Amp Switch
- Operating Temp. Range -30 to 140 F
- Width 14
- Voltage 120 Vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH2RB10
- Zoro # G3223661
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 6 |
Width | 14 |
Length (In.) | 12 |
Dimensions | 12.000" H x 14.000" W x 6.000" D |
Details
Item | Track Mount |
Amps | 10 Amp Switch |
Operating Temp. Range | -30 to 140 F |
Voltage | 120 Vac |
Approvals | UL Listed, UL916, C-UL, CE |
Humidity Range | 5 to 95% (noncondensing) |
Main Breaker ON/OFF | Switch / Breaker (10 Amp) |
Operating Temperature | -30 to 140° F |
Description
Track Mount,2.75 UPS Power Control Centr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lc Screws, PK6 (S106)
- MERSEN Fourth pole, for M40 switches (4P40)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-263)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10-L)
- FUNCTIONAL DEVICES-RIB Track Mount, UPS Power Control Center (PSM2RB10)
- BATTERY TECHNOLOGY Replacement Maintenance-Free Sealed Lead Acid Ups Battery Kit For Apc (APCRBC115-SLA115)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- SHINNICHI DENNETSU 30In 10Kw 480V-Ac Immersion Heater (PUS)
- Functional Devices-Rib Uninterruptible Power Supplies (UPS) Accessories