Shop All Uninterruptible Power Supplies (UPS) Accessories
Functional Devices-Rib
Track Mount, 2.75 UPS Power Control Centr
Mfr # PSH2C2RB10
Zoro # G3223707
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Width 16
- Operating Temp. Range -30 to 140 F
- Amps 10 Amp Switch
- Voltage 120 Vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH2C2RB10
- Zoro # G3223707
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 6 |
Width | 16 |
Length (In.) | 12 |
Dimensions | 4.75"H x 2.75"W x 1.25"D1/1.75"D2 |
Details
Item | Track Mount |
Operating Temp. Range | -30 to 140 F |
Amps | 10 Amp Switch |
Voltage | 120 Vac |
Main Breaker ON/OFF | Switch / Breaker (10 Amp) |
Line Input Status Contacts and UPS Output Status Contacts Rated | 10 Amp @ 277 Vac General Use 10 Amp @ 30 Vdc N/O 7 Amp @ 30 Vdc N/C 1/2 HP @ 125 Vac 1/4 HP @ 277 Vac 100 VA @ 120 Vac Ballast N/C C300 Pilot Duty 16.8 VA @ 24 Vac Pilot Duty |
Operating Temperature | -30 to 140° F |
Humidity Range | 5 to 95% (noncondensing) |
Approvals | UL Listed, UL916, C-UL, CE, NEMA 1 |
Description
UPS Power Control Center Interface Board, Status Contacts, 2.75" Track Mount in 12" x 16" x 6" Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Interior for Receptacle (IN430CF)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- CARLON Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC (E9802E-CTN)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1621)
- FUNCTIONAL DEVICES-RIB Track Mount, UPS Power Control Center (PSM2RB10)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10-L)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Br1200G-Fr Br1200Gi Br1300G Br1500G, (APCRBC124-SLA124)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- APC Apc Replacement Battery Cartridge #161 (APCRBC161)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- Functional Devices-Rib Uninterruptible Power Supplies (UPS) Accessories