Shop All Uninterruptible Power Supplies (UPS) Accessories
Functional Devices-Rib
Track Mount, 2.75 UPS Power Control Centr
Mfr # PSH2C2RB10-L
Zoro # G3223713
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Operating Temp. Range -30 to 140 F
- Amps 10 Amp Switch
- Height 6
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH2C2RB10-L
- Zoro # G3223713
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 6 |
Width | 16 |
Length (In.) | 14 |
Dimensions | 14.000"H x 16.000"W x 6.000"D |
Details
Item | Power Control Center Interface Board |
For Use With | UPS |
Operating Temp. Range | -30 to 140 F |
Amps | 10 Amp Switch |
Voltage | 120 Vac |
Line Input Status Contacts and UPS Output Status Contacts Rated | 10 Amp @ 277 Vac General Use 10 Amp @ 30 Vdc N/O 7 Amp @ 30 Vdc N/C 1/2 HP @ 125 Vac 1/4 HP @ 277 Vac 1000 VA @ 120 Vac Magnetic Ballast N/C C300 Pilot Duty 16.8 VA @ 24 Vac Pilot Duty |
Humidity Range | 5 to 95% (noncondensing) |
Operating Temperature | -30 to 140° F |
Approvals | UL Listed, UL916, C-UL, CE |
Main Breaker ON/OFF | Switch / Breaker (10 Amp) |
Description
UPS Power Control Center Interface Board, Status Contacts, 2.75" Track Mount in 14" x 16" x 6" Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- FUNCTIONAL DEVICES-RIB UPS Bypass Panel, Out: 120V AC , In:120V AC (PSH600-UPS-BC)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC132-SLA132)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- BATTERY TECHNOLOGY UPS Battery, Apc Smx3000Rmlv2U, Smx2000Rmlv2U, 12V DC (APCRBC117-SLA117)
- Functional Devices-Rib Power Systems