Shop All Hydraulic Pressure Relief Valves
Functional Devices-Rib
Tr75Va004 Transformer 75Va,
Mfr # TR75VA004
Zoro # G6062622
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Over Current Protection Circuit Breaker
- MTBF 100,000 Hours @ 77° F
- Approvals Class 2 UL5085-3 Listed, C-UL, CE
- Frequency 50/60 Hz
- Operating Temperature -30 to 140° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR75VA004
- Zoro # G6062622
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Wire Length | 9.5" Typical w/ .5" Strip |
Dimensions | 3.802" x 2.515" x 3.050" (w/ .500" NPT Hub) |
Details
Item | Transformer |
Over Current Protection | Circuit Breaker |
MTBF | 100,000 Hours @ 77° F |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
Frequency | 50/60 Hz |
Operating Temperature | -30 to 140° F |
Mounting | Foot & Single Threaded Hub |
VA Rating | 75 |
Construction | Split-Bobbin |
Description
Tr75Va004 Transformer 75Va, 120/208/240/480-24V,One Hub,Class Ii Ul Rec. Us/Canada,Cir.Bkr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #S10PP2 (S10PP2)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFN0)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- ENERPAC Relief Valve Assy (CJ160900W)
- WATTS 740-1 1/4-30 Relief Valve (740-1)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- ENERPAC Pressure Reducing Valve, 435-4350 PSI (PRV3)
- WATTS 315M2 3/4" 15 Psi Steam Safety (315M2)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- Functional Devices-Rib Hydraulic Valves