Shop All Transformers
Functional Devices-Rib
Tr40Va001 Transformer 40Va,
Mfr # TR40VA001
Zoro # G7018235
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating 40 VA
- Type Closed
- Application Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
- Mount Foot, Single Hub Mount
- Over Current Protection Inherent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR40VA001
- Zoro # G7018235
- Country of Origin United States
- Category Transformers
Details
Item | Class 2 Transformer |
VA Rating | 40 VA |
Type | Closed |
Application | Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches |
Mount | Foot, Single Hub Mount |
Over Current Protection | Inherent |
Termination | Leads |
Approvals | Class 2 UL1585 listed US/Canada, E197146 |
Secondary Voltage | 24 VAC |
Primary Voltage | 120 VAC |
Description
Tr40Va001 Transformer 40Va, 120-24V, Single Hub, Class Ii Ul Recognized Us/Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (29753101)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA005)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA002)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (2) 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100A100AB10)
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, (TR50VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005)
- FUNCTIONAL DEVICES-RIB Transformer, 100VA, 120-24VAC, 20" Leads (TR100VA002-20)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- Functional Devices-Rib Transformers