Shop All Transformers
Functional Devices-Rib
Class 2 Transformer, 96 VA, 24V, 120V AC
Mfr # TR100VA001
Zoro # G7018077
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V
- VA Rating - Transformer 96 VA
- Mounting - Transformer Foot & Single Threaded Hub
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # TR100VA001
- Zoro # G7018077
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 in |
Width | 2.51 in |
Depth | 3 in |
Details
Item | Class 2 Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 96 VA |
Mounting - Transformer | Foot & Single Threaded Hub |
Hz - Electrical | 50 Hz, 60 Hz |
VA Rating | 100 VA |
Type | Closed |
Application | Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches |
Termination | Leads |
Mount | Foot, Single Hub Mount |
Over Current Protection | Circuit Breaker |
Secondary Voltage | 24 VAC |
Primary Voltage | 120 VAC |
Approvals | Class 2 UL1585 listed US/Canada, E197146 |
Description
Tr100Va001 Transformer 100Va,120-24V,Single Hub,Classii Ul Listed Us/Canada, Circ. Br.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.14 to 1.43A (B1.67)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-120A)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60°C, 24V AC, 120V AC (TR150VA001)
- FUNCTIONAL DEVICES-RIB Control Transformer, 50 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR50VA008)
- FUNCTIONAL DEVICES-RIB RIB Transformer, 100VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker (TR100VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- Functional Devices-Rib Power Distribution