Shop All Current Sensing Relays
Functional Devices-Rib
Switch and DIN Mount Relay Combination, 10 Amp SPST-N/O + Coil Side Ov
Mfr # RIBRXLSA
Zoro # G1958847
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Voltage 10-30 Vac/dc
- Color Gray
- Approvals UL Listed, UL916, C-UL, CE
- Sensing Range .25 - 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBRXLSA
- Zoro # G1958847
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Dimensions | 2.76"H x 3.88"W x 0.78"D |
Details
Item | Current Switch and Relay Combination |
Voltage | 10-30 Vac/dc |
Color | Gray |
Approvals | UL Listed, UL916, C-UL, CE |
Sensing Range | .25 - 10A |
Terminal Strip | 14-22 AWG wire |
Operating Temperature | -30 to 140° F |
Operate Time | 20ms |
Contact Ratings | 10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240/277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac 1/3 HP @ 120-240 Vac 1/4 HP @ 277 Vac |
Power and Control Voltage | 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Gold Flash | Yes |
Relay Status | LED On - Activated |
Humidity Range | 5 to 95% (noncondensing) |
Accessories | ADIN35, ADIN35ES |
Expected Relay Life | 10 million cycles minimum mechanical |
Replacement Relay | ARL1C |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Sensor Contact | Solid State Contact 30Vac/dc, 0.1A Max. |
Description
Switch and DIN Mount Relay Combination, 10 Amp SPST-N/O + Coil Side Override, 10-30 Vac/dc Coil, Adjustable, 0.25-10 Amp, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 1200A; 600A; 400A; 800A (HC4259DB)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- EATON Non-Illum Selector Switch, Al, Knob, 22mm (M22M-WRK3-K20)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA1)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducr, 10A (RIBXLCV)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- Functional Devices-Rib Current Sensing Relays