Shop All Current Sensing Relays
Functional Devices-Rib
Switch and DIN Mount Relay Combination, 10 Amp SPST-N/O, 10-30 Vac/dc
Mfr # RIBRXLCF
Zoro # G1958497
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Color Gray
- Voltage 10-30 Vac/dc
- No. of Relays & Contact Type SPST-N/O
- Coil Voltage 10-30 Vac/dc Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBRXLCF
- Zoro # G1958497
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Details
Item | Current Switch and Relay Combination |
Color | Gray |
Voltage | 10-30 Vac/dc |
No. of Relays & Contact Type | SPST-N/O |
Coil Voltage | 10-30 Vac/dc Coil |
Contact Ratings | 0.25-10 Amp |
Description
Switch and DIN Mount Relay Combination, 10 Amp SPST-N/O, 10-30 Vac/dc Coil, Fixed, 0.25-10 Amp, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T957)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK60)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- FUNCTIONAL DEVICES-RIB Split Core Current Transducer, MultiRange (RIBXGTV5)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- MACROMATIC Current Sensing Relay, SPDT Form, 120VAC (CAP10AD62)
- Functional Devices-Rib Current Sensing Relays